Zoro Homepage

Hi-Vis Safety Vest 2X/3X Class ANSI/ISEA 107-2020 Class 2 , Zippered Front Closure 2 Pockets

  • Mfr # DV1222

  • Zoro # G916493122


product price: $13.79
/ea

Key Features

Reflective Tape Type
Solid, Sewn, Double-Stitiched, Silver Glass Bead
Includes Microphone Tab
1
Reflective Stripe Width
2 in
Reflective Stripe Color
Silver
Total Number of Pockets
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DV1222
Zoro #
G916493122
UPC #
810010522023
Country of Origin
China

Dimensions

Reflective Stripe Width
2 in
Size
2X/3X

Details

Reflective Tape Type
Solid, Sewn, Double-Stitiched, Silver Glass Bead
Includes Microphone Tab
1
Reflective Stripe Color
Silver
Total Number of Pockets
2
Color
Hi-Vis Orange w/Black Bottom
Material
100% Polyester Mesh
ANSI Class
ANSI/ISEA 107-2020 Class 2
Closure Type
Zippered Front Closure
Features
2" wide reflective material, Color Blocking Black Bottom
Item
Hi-Vis Safety Vest
ANSI Type
Type R
Safety Vest Style
Safety Vest

Description

The DOME75 DV1222 Class 2 Black Bottom Safety Vest is made with 100% Polyester Mesh fabric. This ensures that this ANSI/ISEA Class 2 Compliant Vest, is lightweight and breathable for the wearers' comfort. The 120g of cooling mesh allows for better temperature regulation to help you stay cool throughout the day and features a durable 3.5oz Viz-Cool Mesh Fabric. While the black-bottom design helps keep the garment looking clean by hiding unsightly dirt in critical areas. The DV1222 includes 2" Viz-Brite silver reflective tape that assists with flexible movement while keeping the wearer seen in low-light areas. Extra features include a right chest microphone tab to utilize hands-free communication and a chest pocket to keep important small items within easy access and to stay prepared on the job. Available in high visibility Yellow and Orange with combo sizes from XXS/XS-6X/7X.


  • ANSI/ISEA 107-2020 | Type R, Class 2
  • 120g 100% Polyester Mesh Fabric
  • 120g 100% Polyester Mesh Fabric
  • Durable 3.5oz Viz-Cool® Mesh Fabric
  • Dual Chest Pockets
  • Zippered Front Closure
  • Left Chest Microphone Tab
  • Color Blocking Black Bottom
  • Dual Sizes Range from SM/MD-4X/5X (XXS/XS-6X/7X in HiVis Yellow)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.