Hi-Vis Safety Vest 2X/3X Class Non-ANSI/Enhanced Visibility , Zipper 2 Pockets, 1 Mic Tab
- Mfr # DV1281
- Zoro # G616493286
Key Features
Specifications
Product Information
- MFR #
- DV1281
- Zoro #
- G616493286
- UPC #
- 810010520234
- Country of Origin
- China
Dimensions
- Size
- 2X/3X
- Reflective Stripe Width
- 2 in
Details
- Item
- Hi-Vis Safety Vest
- Color
- Green
- Material
- 100% Polyester Mesh
- Closure Type
- Zipper
- ANSI Class
- Non-ANSI/Enhanced Visibility
- Total Number of Pockets
- 2
- Includes Microphone Tab
- 1
- Features
- Dual Chest Mic Tabs, 2" Wide Viz-BriteĆĀ® Reflective Material
- Reflective Tape Type
- Solid, Sewn, Double-Stitiched, Silver Glass Bead
- Safety Vest Style
- Safety Vest
Description
The DOME75 DYNAMIC Series DV1281 is a great option to help you stay seen when ANSI compliance is not needed. Created from 100% polyester mesh for a vest that is lightweight and breathable. The multiple color options can help identify people on the job site for added safety and ease of communication. The DV1281 vest includes 2-inch wide Viz-Brite reflective silver striping to ensure you are seen even in low lighting and double stitched for added strength. The added chest pockets provide convenient storage so your items stay within reach. Complete with a single mic tab for easy radio access. Available in dual sizes SM/MD, LG/XL, 2X/3X, and 4X/5X.
- Non-ANSI Compliant | Enhanced Visibility
- 2" Wide Viz-BriteĀ® Reflective Material
- Double Stitched
- 100% Polyester Mesh
- Dual Chest Pockets
- Left Chest Mic Tab
- Zipper Front Closure
- Grey Bias
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.