Hi-Vis Safety Vest 2X/3X Class Non-ANSI/Enhanced Visibility , Zipper 6 Pockets, 2 Mic Tab

  • Mfr # DV2183

  • Zoro # G116493212


product price: $21.79
/ea

Key Features

Total Number of Pockets
6
Material
100% Polyester Mesh
Reflective Stripe Width
2 in
Safety Vest Style
Identification Vest
Closure Type
Zipper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DV2183
Zoro #
G116493212
UPC #
810010521101
Country of Origin
China

Dimensions

Size
2X/3X
Reflective Stripe Width
2 in

Details

Total Number of Pockets
6
Material
100% Polyester Mesh
Safety Vest Style
Identification Vest
Item
Hi-Vis Safety Vest
Closure Type
Zipper
Reflective Stripe Color
Silver w/Hi-Vis Lime Contrasting Trim
ANSI Class
Non-ANSI/Enhanced Visibility
Includes Microphone Tab
2
Reflective Tape Type
Solid, Sewn, Double-Stitiched, Silver Glass Bead
Color
Green
Features
Hi-Vis Yellow Contrasting Trim and Contrasting Grey Bias

Description

The DOME75 DYNAMIC Series DV2183 is a great daytime contrast option to keep you safe on a budget. The high visibility fabric is made from 100% Polyester Mesh for breathable comfort while holding vibrant colors for longer. This vest features a zipper front closure with contrasting trim and 2" Viz-Brite reflective silver striping to ensure you are seen even in low lighting. The DV2183 features a zipper front closure with grey contrasting trim. Double stitched for added strength, the contrasting fabric around the tape helps to catch the eye and increase daytime visibility. Dual chest pockets are large enough for daily storage. Keep things organized with a vest the two-tier pencil pocket within hands reach. Additional pocket storage has been added to the inside of the vest as well for the belongings you need tucked away. Complete with dual microphone tabs. Available in sizes ranging from SM/MD-4X/5X.


  • Non-ANSI Compliant | Enhanced Visibility
  • 2" wide reflective material
  • 100% polyester mesh
  • Contrasting Mesh
  • 4 Pockets
  • Dual Chest Mic Tabs
  • Zipper front closure

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.