Zoro Homepage

Hi-Vis Safety Vest 4X/5X Class ANSI/ISEA 107-2020 Class 2 , Zipper 6 Pockets, 2 Mic Tab

  • Mfr # DV2123

  • Zoro # G016493046


product price: $19.49
/ea

Key Features

Material
100% Polyester Mesh
Reflective Stripe Width
2 in
ANSI Class
ANSI/ISEA 107-2020 Class 2
Includes Microphone Tab
2
Total Number of Pockets
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DV2123
Zoro #
G016493046
UPC #
810123465514
Country of Origin
China

Dimensions

Reflective Stripe Width
2 in
Size
4X/5X

Details

Material
100% Polyester Mesh
Item
Hi-Vis Safety Vest
ANSI Class
ANSI/ISEA 107-2020 Class 2
Includes Microphone Tab
2
Total Number of Pockets
6
Reflective Stripe Color
Silverw/Yellow Contrast Trim
Closure Type
Zipper
ANSI Type
Type R
Reflective Tape Type
Solid, Sewn, Double-Stitiched, Silver Glass Bead
Color
Hi-Vis Orange
Features
Dual chest mic tabs, 3" Contrast Color
Safety Vest Style
Safety Vest

Description

The DOME75 DYNAMIC Series DV2123 is an excellent daytime contrast option to keep you safe on a budget. The high visibility fabric is made from a 100% polyester mesh for breathable comfort that holds the vibrant color for longer and features a durable 3.5oz Viz-Cool Mesh Fabric. The DV2123 safety vest features a zippered front closure and a grey contrasting trim to highlight its style, visibility, and convenience. This vest includes 2-inch wide reflective Viz-Brite silver striping to ensure you are seen even in low lighting. Double stitched to provide added strength for reinforcement in high-wear areas, ensuring the overall reliability of the DV2123. The contrasting fabric around the tape helps to catch the eye while increasing daytime visibility. Dual chest pockets are large enough for daily storage. The exterior of the vest includes two lower outside patch pockets that feature a hook and loop closure that will secure your belongings but still allow for easy access. The 2-tiers pencil pocket on the right chest keeps pens and pencils within a hand's reach while still allowing for storage space for thinner items. Additional pocket storage has been added to the inside of the vest for belongings you need tucked away. Complete with dual mic tabs for easy radio access. Available in High Visibility Yellow and Orange, with dual sizes ranging from SM/MD- 4X/5X. ANSI/ISEA 107 Class 2 compliant.


  • ANSI/ISEA 107-2020 | Type R, Class 2
  • 2" Wide Viz-Brite® Reflective Material
  • 3" Contrasting Color
  • Durable 3.5oz Viz-Cool® Mesh Fabric
  • 100% Polyester Mesh
  • Plenty of Storage: 4-Exterior, 2-Interior Pockets
  • Dual Chest Mic Tabs
  • Zipper Front Closure
  • Contrasting Grey Bias
  • Available in Dual Sizes, XXS/XS-6X/7X

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.