Hi-Vis Safety Vest 4X/5X Class Non-ANSI/Enhanced Visibility , Zipper 2 Pockets, 1 Mic Tab

  • Mfr # DV1281

  • Zoro # G716493087


product price: $12.99
/ea

Key Features

Features
Dual Chest Mic Tabs, 2" Wide Viz-Brite® Reflective Material
Reflective Tape Type
Solid, Sewn, Double-Stitiched, Silver Glass Bead
Includes Microphone Tab
1
ANSI Class
Non-ANSI/Enhanced Visibility
Safety Vest Style
Safety Vest
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DV1281
Zoro #
G716493087
UPC #
810010526878
Country of Origin
China

Dimensions

Size
4X/5X
Reflective Stripe Width
2 in

Details

Features
Dual Chest Mic Tabs, 2" Wide Viz-Brite® Reflective Material
Item
Hi-Vis Safety Vest
Reflective Tape Type
Solid, Sewn, Double-Stitiched, Silver Glass Bead
Includes Microphone Tab
1
ANSI Class
Non-ANSI/Enhanced Visibility
Safety Vest Style
Safety Vest
Color
Grey
Total Number of Pockets
2
Closure Type
Zipper
Material
100% Polyester Mesh

Description

The DOME75 DYNAMIC Series DV1281 is a great option to help you stay seen when ANSI compliance is not needed. Created from 100% polyester mesh for a vest that is lightweight and breathable. The multiple color options can help identify people on the job site for added safety and ease of communication. The DV1281 vest includes 2-inch wide Viz-Brite reflective silver striping to ensure you are seen even in low lighting and double stitched for added strength. The added chest pockets provide convenient storage so your items stay within reach. Complete with a single mic tab for easy radio access. Available in dual sizes SM/MD, LG/XL, 2X/3X, and 4X/5X.


  • Non-ANSI Compliant | Enhanced Visibility
  • 2" Wide Viz-BriteĀ® Reflective Material
  • Double Stitched
  • 100% Polyester Mesh
  • Dual Chest Pockets
  • Left Chest Mic Tab
  • Zipper Front Closure
  • Grey Bias

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.