Hi-Vis Safety Vest 5X Class Non-ANSI/Enhanced Visibility , Reinforced Front Zipper 7 Pockets, 1

  • Mfr # OV6183

  • Zoro # G516493430


product price: $44.99
/ea

Key Features

ANSI Class
Non-ANSI/Enhanced Visibility
Reflective Stripe Width
2 in
Total Number of Pockets
7
Closure Type
Reinforced Front Zipper
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OV6183
Zoro #
G516493430
UPC #
810010521224
Country of Origin
China

Dimensions

Reflective Stripe Width
2 in
Size
5X

Details

ANSI Class
Non-ANSI/Enhanced Visibility
Item
Hi-Vis Safety Vest
Total Number of Pockets
7
Closure Type
Reinforced Front Zipper
Color
Black
Safety Vest Style
Safety Vest
Features
Hidden Back ProPocketĆ¢ā€žĀ¢ with Left and Right Zipper Access, Moisture Wicking Padded Neck for Added Comfort, Rear Drop Tail Design
Reflective Tape Type
Solid, Sewn, Silver Glass Bead, Contrast, Double Stitched
Includes ID Window
1
Includes Microphone Tab
2
Material
100% Polyester Mesh
Reflective Stripe Color
Silverw/Yellow Contrast Trim

Description

Have the safety you need with the OMNI Series OV6183 Utility Vest from DOME75. This high-performance surveyor's vest is designed with Surveyor in mind with quality and attention to detail that comes with DOME75 products. Made with an ultra-cool polyester mesh fabric with durable webbing extending the longevity of the garment - giving you a vest you can trust. Includes 2 silver Viz-Brite reflective striping with high visibility lime contrast backing giving you enhanced visibility in low-light situations. The black fabric also works to hide dirt, grime, and wear so you get more use in between washes. Equipped with a padded collar for maximum comfort in the field and helps reduce strain on the neck from added weight when carrying multiple items. Dual microphone tabs located at the shoulders allow for simple hands-free communication. Size Small only includes Left Chest Mic Tab. The vest also features an abundance of pockets including a 2-tier / 4-division pencil pocket, left chest radio/cell phone pocket with ID holder with hook and loop flap closure, dual lower front flap pockets, lower inside pocket with zipper, a heavy-duty inside tablet pocket with hook and loop strap, and a hidden back ProPocket with dual left and right zipper access giving you plenty of storage space for all your needs. Available in sizes ranging from XS - 6XL.


  • Non-ANSI Compliant | Enhanced Visibility
  • 2" High-performance Viz-BriteĀ® Reflective Material with Contrast Lime
  • 100% Breathable Polyester Mesh Fabric
  • 6 pockets including hidden rear ProPocket
  • Zipper Front Closure Reinforced with Durable Webbing
  • Padded Neck for Added Comfort
  • Left and Right Mic Tabs; SMALL only includes left mic tab
  • Sizes Ranging from XS-6X

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.