Zoro Homepage

Hi-Vis Safety Vest LG/XL Class ANSI/ISEA 107-2020 Class 2 , Zippered Front Closure 2 Pockets

  • Mfr # DV1221

  • Zoro # G016493411


product price: $11.79
/ea

Key Features

Closure Type
Zippered Front Closure
ANSI Type
Type R
ANSI Class
ANSI/ISEA 107-2020 Class 2
Total Number of Pockets
2
Features
2" Solid Viz-Brite® Silver Reflective Striping, 100% Ultra-Cool Polyester Mesh
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DV1221
Zoro #
G016493411
UPC #
810010520173
Country of Origin
China

Dimensions

Size
LG/XL
Reflective Stripe Width
2 in

Details

Closure Type
Zippered Front Closure
ANSI Type
Type R
ANSI Class
ANSI/ISEA 107-2020 Class 2
Total Number of Pockets
2
Features
2" Solid Viz-Brite® Silver Reflective Striping, 100% Ultra-Cool Polyester Mesh
Reflective Tape Type
Solid, Sewn, Double-Stitiched, Silver Glass Bead
Color
Hi-Vis Orange
Item
Hi-Vis Safety Vest
Safety Vest Style
Safety Vest
Reflective Stripe Color
Silver
Material
Polyester/Ultra Cool Mesh
Includes Microphone Tab
1

Description

The DOME75 DYNAMIC Series DV1221 is a great economy option to keep you safe on a budget. The high visibility fabric is made from lightweight polyester mesh for breathable comfort while holding the vibrant color for longer. Featuring a durable 3.5oz Viz-Cool Mesh Fabric. This affordable vest is ideal for short-term use where ANSI Class 2 compliance is mandatory. This vest features a zipper front closure and grey contrasting trim for a unique contrast to help stand out. Includes 2-inch-wide Viz-Brite reflective silver striping to ensure you are seen even in low lighting and is double stitched for added strength. Dual chest pockets large enough for daily storage. Complete with a single mic tab for easy radio access. Available in HiVis Yellow and HiVis Orange with dual sizes SM/MD, LG/XL, 2X/3X, and 4X/5X.


  • ANSI/ISEA 107-2020 | Type R, Class 2
  • 2" Solid Viz-Brite® Silver Reflective Striping
  • Durable 3.5oz Viz-Cool® Mesh Fabric
  • 100% Polyester Mesh
  • Dual Chest Pockets
  • Left Mic Tab
  • Zippered Front Closure
  • Contrasting Grey Bias

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.