Hi-Vis Safety Vest LG/XL Class Non-ANSI/Enhanced Visibility , Zipper 2 Pockets, 1 Mic Tab

  • Mfr # DV1281

  • Zoro # G016493428


product price: $12.99
/ea

Key Features

Features
Dual Chest Mic Tabs, 2" Wide Viz-Brite® Reflective Material
Material
100% Polyester Mesh
Safety Vest Style
Safety Vest
ANSI Class
Non-ANSI/Enhanced Visibility
Includes Microphone Tab
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DV1281
Zoro #
G016493428
UPC #
810010520296
Country of Origin
China

Dimensions

Size
LG/XL
Reflective Stripe Width
2 in

Details

Features
Dual Chest Mic Tabs, 2" Wide Viz-Brite® Reflective Material
Item
Hi-Vis Safety Vest
Material
100% Polyester Mesh
Safety Vest Style
Safety Vest
ANSI Class
Non-ANSI/Enhanced Visibility
Includes Microphone Tab
1
Total Number of Pockets
2
Color
Royal Blue
Reflective Tape Type
Solid, Sewn, Double-Stitiched, Silver Glass Bead
Closure Type
Zipper

Description

The DOME75 DYNAMIC Series DV1281 is a great option to help you stay seen when ANSI compliance is not needed. Created from 100% polyester mesh for a vest that is lightweight and breathable. The multiple color options can help identify people on the job site for added safety and ease of communication. The DV1281 vest includes 2-inch wide Viz-Brite reflective silver striping to ensure you are seen even in low lighting and double stitched for added strength. The added chest pockets provide convenient storage so your items stay within reach. Complete with a single mic tab for easy radio access. Available in dual sizes SM/MD, LG/XL, 2X/3X, and 4X/5X.


  • Non-ANSI Compliant | Enhanced Visibility
  • 2" Wide Viz-BriteĀ® Reflective Material
  • Double Stitched
  • 100% Polyester Mesh
  • Dual Chest Pockets
  • Left Chest Mic Tab
  • Zipper Front Closure
  • Grey Bias

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.