Hi-Vis Safety Vest XXS/XS Class ANSI/ISEA 107-2020 Class 2 , Zipper 6 Pockets, 2 Mic Tab

  • Mfr # DV2125

  • Zoro # G416492939


product price: $19.19
/ea

Key Features

Reflective Stripe Color
Silver w/Orange Contrast Trim
Includes Microphone Tab
2
ANSI Class
ANSI/ISEA 107-2020 Class 2
Closure Type
Zipper
Total Number of Pockets
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DV2125
Zoro #
G416492939
UPC #
810010522177
Country of Origin
China

Dimensions

Size
XXS/XS
Reflective Stripe Width
2 in

Details

Reflective Stripe Color
Silver w/Orange Contrast Trim
Includes Microphone Tab
2
ANSI Class
ANSI/ISEA 107-2020 Class 2
Closure Type
Zipper
Total Number of Pockets
6
Color
Hi-Vis Yellow w/Black Bottom
Reflective Tape Type
Solid, Sewn, Double-Stitiched, Silver Glass Bead
ANSI Type
Type R
Safety Vest Style
Safety Vest
Features
Contrasting Polyester Mesh, 2" wide reflective material
Material
100% Polyester Mesh
Item
Hi-Vis Safety Vest

Description

The DOME75 DV2125 Black Bottom Safety Vest is one of the newest Class 2 Safety Vests in our DYNAMIC Series. ANSI/ISEA compliant, the DV2125 is designed with 2" Viz-Brite reflective tape that includes a 1" contrasting stripe, for greater enhanced daytime visibility. The 100% polyester mesh allows for the longevity of the high visibility colors and extra breathability needed throughout the year and features a durable 3.5oz Viz-Cool Mesh Fabric. With its Black Bottom, this vest aids in hiding unsightly dirt to maintain a cleaner look between washes. The DV2125 also includes various organizational pocket options to keep essential items within the wearer's reach. Including two lower patch pockets, a double-tiered pencil pocket, along with a left radio pocket, and two inside patch pockets. Dual microphone tabs utilize hands-free communication with team members. Available in two colors and combo sizes XXS/XS - 6X/7X. Get yours today in either HiVis Yellow or HiVis Orange and prepare to be seen.


  • ANSI/ISEA 107-2020 | Type R, Class 2
  • 2" Double-Stitched Viz-Brite High-Performance Silver Reflective Tape
  • Left and Right Mic Tab
  • Plenty of Storage: 4-Exterior, 2-Interior Pockets
  • Reinforced Front Zipper Closure
  • 3" Side Slits for Added Mobility
  • Color Blocking Black Bottom
  • Durable 3.5oz Viz-Cool® Mesh Fabric
  • Available in HiVis Yellow and Orange

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.