Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hi-Vis Short Sleeve Polo Shirt, Non-ANSI/Enhanced Visibility, Polyester, Hi-Vis Orange/Black Bottom

  • Mfr # OSP4742

  • Zoro # G716493254


product price: $35.29
/ea

Key Features

Features
1/2" Heat-Applied Silver Viz-Brite® Reflective Material on Chest and Sleeves, Color Blocking Black Bottom, Microphone Clip at Center Placket
Closure Type
Three Button Collar
Type
Solid, Heat Applied, Silver Glass Bead
Reflective Stripe Main Color
Silver
Reflective Stripe Width
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OSP4742
Zoro #
G716493254
UPC #
810123460649
Country of Origin
China

Dimensions

Size
XL
Reflective Stripe Width
1/2 in

Details

Features
1/2" Heat-Applied Silver Viz-Brite® Reflective Material on Chest and Sleeves, Color Blocking Black Bottom, Microphone Clip at Center Placket
Closure Type
Three Button Collar
Color
Hi-Vis Orange/Black Bottom
Item
Hi-Vis Short Sleeve Polo Shirt
Type
Solid, Heat Applied, Silver Glass Bead
Reflective Stripe Main Color
Silver
ANSI Class
Non-ANSI/Enhanced Visibility
Material
Polyester

Description

Are you looking for an industry-leading safety polo that offers enhanced visibility without compromising comfort or durability? The OSP4742 Enhanced Visibility Lightweight Snag-Proof Black Bottom Safety Polo has you covered. This safety polo boasts Viz-Brite silver reflective material on the sleeves, back, and torso. Youll enjoy superior breathability and comfort thanks to the durable, lightweight, breathable material. The raglan sleeve design provides the wearer with added comfort and an optimal full range of motion. Additional features include a reinforced pen pocket on the left sleeve and a microphone clip at the center placket. The design and quality components of this tactical work polo will ensure you are seen on the job. Available in HiVis Orange, HiVis Yellow, and Royal Blue with sizes ranging from XS-5XL. Dont settle for anything less than the best when it comes to your safety.


  • Non-ANSI Compliant | Enhanced Visibility
  • 1/2" Heat-Applied Silver Viz-BriteĀ® Reflective Material on Chest and Sleeves
  • 1-1/2" Heat-Applied Silver Viz-BriteĀ® Reflective Material on Back
  • 4.4oz Snag-Proof Polyester Fabric
  • Raglan Fabric Sleeves
  • Reinforced Pen Pocket on Left Sleeve
  • Microphone Clip at Center Placket
  • Color Blocking Black Bottom
  • Available in HiVis Orange, HiVis Yellow, and Royal Blue
  • Sizes Range from XS-5X

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.