Hi-Vis Short Sleeve Safety Vest 4X/5X Class ANSI/ISEA 107-2020 Class 3 , Reinforced Front Zipper

  • Mfr # DV2533

  • Zoro # G316492992


product price: $23.35
/ea

Key Features

Reflective Stripe Width
2 in
Total Number of Pockets
6
ANSI Class
ANSI/ISEA 107-2020 Class 3
Material
Polyester
Reflective Stripe Color
Silver w/Orange Contrast
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DV2533
Zoro #
G316492992
UPC #
810010529817
Country of Origin
China

Dimensions

Reflective Stripe Width
2 in
Size
4X/5X

Details

Color
HiVis Yellow/HiVis Orange Contrast
Total Number of Pockets
6
ANSI Class
ANSI/ISEA 107-2020 Class 3
Material
Polyester
Reflective Stripe Color
Silver w/Orange Contrast
ANSI Type
Type R
Safety Vest Style
Safety Vest
Closure Type
Reinforced Front Zipper
Features
4" Side Slits for Added Maneuverability, 6-Pocket Configuration
Item
Hi-Vis Short Sleeve Safety Vest
Reflective Tape Type
Solid, Sewn, Double-Stitiched, Silver Glass Bead

Description

Stay safe and visible with the DOME75 DYNAMIC Series DV2533 Class 3 HiVis Viz-Cool Contrast Safety Vest. This industry-leading design ensures that professionals working day or night are seen. This piece of safety apparel designed with the highest safety and durability standards in mind is ANSI/ISEA 107-2020 Type R, Class 3 compliant, so you can feel confident that you are well-protected while on the job. Every detail has been completed precisely, from dual mic tabs to double-stitched Viz-Brite high-performance silver reflective tape for added visibility. It also features durable 3.5oz Viz-Cool mesh fabric, top stitched shoulder seams, and reinforced pockets including a left chest radio pocket with a flap and a right chest two-tier four-division pencil pocket. The lower right and left outside pockets with hook and loop flaps as well as the lower right and left inside patch pockets provide ample storage space. To top it off, the vest comes with bar tack reinforced zipper closure and 4-inch side splits for added maneuverability. Available in the strong high visibility color- HiVis Yellow, which is also imprint ready. Perfect for companies or individuals needing quality safety apparel with the option of in-house imprinting personalization. Invest today in the DOME75 DYNAMIC Series DV2533 Class 3 HiVis Viz-Cool Contrast Safety Vest.


  • ANSI/ISEA 107-2020 | Type R, Class 3
  • Double Stitched Viz-Brite® High-Performance Silver Reflective Tape
  • Durable 3.5oz Viz-Cool® Mesh Fabric
  • Plenty of Storage: 4-Exterior, 2-Interior Pockets
  • Bar Tacked Reinforced Zipper Front Closure
  • Top-Stitched Shoulder Seams
  • 4" Side Slits for Added Maneuverability
  • Available in High Visibility Yellow and Orange
  • Conjoined Sizes Range from SM/MD-4X/5X

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.