Zoro Homepage

Hi-Vis Short Sleeve Shirt, ANSI/ISEA 107-2020 Class 2, Type R, 100% Polyester Birds-Eye Mesh, 3X

  • Mfr # DSS1421

  • Zoro # G716493360


product price: $14.99
/ea

Key Features

Reflective Stripe Width
2 in
Type
Solid, Heat Applied, Silver Glass Bead
Reflective Stripe Main Color
Silver
Features
2" Heat Transferred Viz-Brite® Reflective Tape, Viz-Dri® Moisture Wicking Technology
ANSI Class
ANSI/ISEA 107-2020 Class 2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DSS1421
Zoro #
G716493360
UPC #
810010520654
Country of Origin
China

Dimensions

Reflective Stripe Width
2 in
Size
3X

Details

Item
Hi-Vis Short Sleeve Shirt
Type
Solid, Heat Applied, Silver Glass Bead
Reflective Stripe Main Color
Silver
Features
2" Heat Transferred Viz-Brite® Reflective Tape, Viz-Dri® Moisture Wicking Technology
ANSI Class
ANSI/ISEA 107-2020 Class 2
Number of Outside Pockets
1
Color
Hi-Vis Orange
ANSI Type
Type R
Material
100% Polyester Birds-Eye Mesh

Description

This DOME75 safety shirt is part of the Dynamic Series, created for convenience and quality where ANSI Class 2 compliance is required. Made with a lightweight Birds-Eye Mesh that allows for airflow and breathable comfort. This 100% Polyester garment ensures the longevity of the DSS1421's high visibility color. Its Viz-Dri Technology wicks away moisture with built-in capillaries that draw moisture from the skin, for cooling evaporation, - enabling you to remain cool in hot weather. Designed with 2 silver Viz-Brite reflective tape that is heat applied, allowing for flexible movement with the garment. Keeping you visible even in low light conditions. Includes an added chest pocket to ensure you can keep key items within reach. Available in High visibility Yellow and Orange. Sizes range from SM-5X.


  • ANSI/ISEA 107-2020 | Type R, Class 2
  • 2" Heat Transferred Viz-Brite® Reflective Tape
  • 2" Heat Transferred Viz-Brite® Reflective Tape
  • Viz-Dri® Moisture Wicking Technology
  • Upper Left Front Chest Pocket
  • Available in HiVis Yellow and Orange
  • Sizes Range from SM-5X
  • Now Includes Tall Sizing, MT-3T

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.