Zoro Homepage

Hi-Vis Short Sleeve Shirt, ANSI/ISEA 107-2020 Class 3, Type R, 100% Polyester Birds-Eye Mesh, 5X

  • Mfr # DSS1431

  • Zoro # G716493407


product price: $18.99
/ea

Key Features

Features
2" Heat Transferred Viz-Brite® Reflective Tape, Viz-Dri® Moisture Wicking Technology
Type
Solid, Heat Applied, Silver Glass Bead
ANSI Type
Type R
Size
5X
Reflective Stripe Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DSS1431
Zoro #
G716493407
UPC #
810010521415
Country of Origin
China

Dimensions

Size
5X
Reflective Stripe Width
2 in

Details

Features
2" Heat Transferred Viz-Brite® Reflective Tape, Viz-Dri® Moisture Wicking Technology
Type
Solid, Heat Applied, Silver Glass Bead
ANSI Type
Type R
Material
100% Polyester Birds-Eye Mesh
Color
Hi-Vis Yellow
Item
Hi-Vis Short Sleeve Shirt
ANSI Class
ANSI/ISEA 107-2020 Class 3
Reflective Stripe Main Color
Silver

Description

The DOME75 safety shirt is part of the DYNAMIC Series to provide you with the highest level of safety without sacrificing quality or comfort. ANSI Class 3 compliant, this hi-vis safety shirt includes 2 silver Viz-Brite reflective tape that is heat applied, to ensure flexible movement while staying seen in low light areas. Made with a lightweight, 100% Polyester Birds-Eye Mesh and partnered with Viz-Dri Technology. The DSS1431 allows for ample airflow while wicking away moisture from the skin for easy evaporation. Keeping you cool throughout the seasons. In addition, the polyester construction ensures that the high visibility color will last longer. With an added chest pocket you can keep key items within easy reach. Available in high visibility Yellow and Orange, ranging from sizes MD-5X.


  • ANSI/ISEA 107-2020 | Type R, Class 3
  • 2" Heat Transferred Viz-Brite® Reflective Tape
  • 100% 3.8oz Polyester Birds-Eye Mesh
  • Viz-Dri® Moisture Wicking Technology
  • Left Chest Pocket
  • Available in HiVis Yellow and Orange
  • Sizes Range from MD-5X

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.