Zoro Homepage

Hi-Vis Short Sleeve Shirt, Non-ANSI/Enhanced Visibility, 100% Polyester Birds-Eye Mesh, 3X

  • Mfr # DSS1401

  • Zoro # G516492914


product price: $9.99
/ea

Key Features

Features
Upper Left Chest Pocket, Viz-Dri® Moisture Wicking Technology
Number of Outside Pockets
1
Type
No Tape
Material
100% Polyester Birds-Eye Mesh
ANSI Class
Non-ANSI/Enhanced Visibility
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DSS1401
Zoro #
G516492914
UPC #
810010520425
Country of Origin
China

Dimensions

Size
3X

Details

Features
Upper Left Chest Pocket, Viz-Dri® Moisture Wicking Technology
Number of Outside Pockets
1
Type
No Tape
Material
100% Polyester Birds-Eye Mesh
Item
Hi-Vis Short Sleeve Shirt
ANSI Class
Non-ANSI/Enhanced Visibility
Color
Hi-Vis Yellow

Description

This DOME75 DSS1401 safety shirt is part of the DYNAMIC Series, built for comfort and quality where ANSI compliance is not needed. Made with an arid 100% Polyester Birds-Eye Mesh, the 1401 allows for airflow and comfort, - while retaining the high visibility color for longer. Partnered with Viz-Dri Technology, this design wicks away moisture ensuring you stay cool, no matter the heat or humidity. The Viz-Dri Technology includes built-in capillaries that pull moisture away from the skin for easier and consistent evaporation. With an added chest pocket to ensure you can keep key items within reach. Available in high visibility Yellow and Orange. Sizes range from SM-5X.


  • Non-ANSI Compliant | Enhanced Visibility
  • 100% 3.8oz Polyester Birds-Eye Mesh
  • Viz-DriĀ® Moisture Wicking Technology
  • Upper Left Chest Pocket
  • Available in High Visibility Yellow and Orange
  • Sizes Range from SM-5X

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.