Zoro Homepage

Hi-Vis Short Sleeve Shirt, Non-ANSI/Enhanced Visibility, Poly/Jersey, Hi-Vis Orange, MD

  • Mfr # DSS2601

  • Zoro # G716493209


product price: $12.49
/ea

Key Features

Material
Poly/Jersey
Type
No Tape
ANSI Class
Non-ANSI/Enhanced Visibility
Features
Viz-Tuff® Polyester Jersey Fabric, Left Chest Pocket
Number of Outside Pockets
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DSS2601
Zoro #
G716493209
UPC #
810010529190
Country of Origin
China

Dimensions

Size
MD

Details

Material
Poly/Jersey
Type
No Tape
ANSI Class
Non-ANSI/Enhanced Visibility
Color
Hi-Vis Orange
Features
Viz-Tuff® Polyester Jersey Fabric, Left Chest Pocket
Item
Hi-Vis Short Sleeve Shirt
Number of Outside Pockets
1

Description

The DOME75 DYNAMIC Series DSS2601 short sleeve, pocket, safety t-shirts are a great option for general everyday use, or they can be paired up with a safety vest, hoodie, or jacket and worn as a base layer for increased visibility. The high visibility shirt is made with a 5.9-oz. Viz-Tuff polyester jersey material that offers great breathability, excellent moisture control, and superior durability to resist snags and pilling. The shirts stitching is reinforced in high-stress areas and the material is as comfortable as your favorite weekend t-shirt. The DSS2601 shirt is manufactured to retain its bright color and sizing for wash after wash, ensuring it works as hard as you do. The front chest pocket provides convenient storage and an excellent location to add your companys logo. HiVis Yellow and Orange color options are available in sizes Small to 5X.


  • Non-ANSI Compliant | Enhanced Visibility
  • 5.90-oz. Viz-Tuff® Polyester Jersey Fabric
  • Left Chest Pocket
  • Available in High Visibility Yellow, High Visibility Orange, and Charcoal
  • Sizes Range from SM-5X

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.