Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HI-Vis Solid Front/Mesh Back Safety Vest 2X/3X Class ANSI/ISEA 107-2020 Class 2 6 Pockets

  • Mfr # DV2123S

  • Zoro # G516493300


product price: $19.49
/ea

Key Features

Total Number of Pockets
6
Reflective Tape Type
Solid, Sewn, Double-Stitiched, Silver Glass Bead
Features
3" Side Slits for Added Mobility, 2" Double-Stitched Viz-Briteâ„¢ High-Performance Silver Reflective Tape
ANSI Type
Type R
Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DV2123S
Zoro #
G516493300
UPC #
810123465422
Country of Origin
China

Dimensions

Size
2X/3X
Reflective Stripe Width
2 in

Details

Total Number of Pockets
6
Reflective Tape Type
Solid, Sewn, Double-Stitiched, Silver Glass Bead
Features
3" Side Slits for Added Mobility, 2" Double-Stitched Viz-Briteâ„¢ High-Performance Silver Reflective Tape
ANSI Type
Type R
Material
Polyester
Closure Type
Reinforced Front Zipper
Safety Vest Style
Safety Vest
Item
HI-Vis Solid Front/Mesh Back Safety Vest
ANSI Class
ANSI/ISEA 107-2020 Class 2
Includes Microphone Tab
2
Color
Hi-Vis Yellow
Reflective Stripe Color
Silver w/Orange Contrast Trim

Description

Crafted from a blend of sturdy 3.5oz Tricot at the front and breathable Viz-Cool mesh at the back, the high-visibility fabric ensures comfort and durability. Featuring a 2-inch wide reflective Viz-Brite silver striping, this vest guarantees visibility in low-light conditions. Double-stitched for reinforced strength in high-wear areas, the vest's contrasting tape enhances daytime visibility. Equipped with dual chest pockets for convenient storage, this vest also boasts two lower outside patch pockets with hook and loop closures for secure yet accessible storage. The right chest has a 2-tier pencil pocket for easy access to pens and pencils, alongside space for slimmer items. Interior pocket storage offers a discreet option for belongings, while dual mic tabs provide convenient radio access.


  • ANSI/ISEA 107-2020 | Type R, Class 2
  • 2" Double-Stitched Viz-Brite High-Performance Silver Reflective Tape
  • Left and Right Mic Tab
  • Plenty of Storage: 4-Exterior, 2-Interior Pockets
  • Reinforced Front Zipper Closure
  • 3" Side Slits for Added Mobility
  • Top-stitched shoulders for Durability
  • Available in HiVis Yellow
  • Sizes: XXS/XS, SM/MD, LG/XL, 2X/3X, 4X/5X, 6X/7X

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.