
Long Sleeve Shirt, Enhanced Visibility, Polyester, HiVis Yellow, SM
Mfr # DSL1401
Zoro # G916492972
product price: $14.25
/eaKey Features
Material
Polyester
Features
1 Upper Left Chest Front, Viz-Dri® Moisture Wicking Technology
ANSI Class
Enhanced Visibility
Type
No Tape
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DSL1401
Zoro #
G916492972
UPC #
810010521606
Country of Origin
China
Dimensions
Size
SM
Details
Material
Polyester
Item
Long Sleeve Shirt
Features
1 Upper Left Chest Front, Viz-Dri® Moisture Wicking Technology
ANSI Class
Enhanced Visibility
Type
No Tape
Color
HiVis Yellow
Description
The DOME75 DYNAMIC Series DSL1401 Long Sleeve Safety T-Shirt features Viz-Dri moisture-wicking technology. Allowing the wearer to maintain breathability and comfort throughout the workday. Paired with 100% Polyester Birds-Eye Mesh, the DSL1401 offers increased visibility, while providing additional airflow. Retaining the high visibility color for longer while delivering flexibility for the wearer's daily movements. Yellow and Orange high-visibility color options are available in sizes SM-5X.
- Non-ANSI Compliant | Enhanced Visibility
- 100% 3.8oz Polyester Birds-Eye Mesh
- Viz-Dri® Moisture Wicking Technology
- 1 Upper Left Chest, Front Pocket
- Available in High Visibility Yellow and Orange
- Sizes Range from SM-5X
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.