Zoro Homepage

Long Sleeve Shirt, Enhanced Visibility, Poly/Jersey, HiVis Yellow, 4X

  • Mfr # DSL2601

  • Zoro # G916492903


product price: $15.49
/ea

Key Features

Color
HiVis Yellow
Size
4X
ANSI Class
Enhanced Visibility
Features
Left Chest Pocket, Viz-Tuff® Polyester Jersey Fabric
Type
No Tape
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DSL2601
Zoro #
G916492903
UPC #
810010529244
Country of Origin
China

Dimensions

Size
4X

Details

Color
HiVis Yellow
ANSI Class
Enhanced Visibility
Features
Left Chest Pocket, Viz-Tuff® Polyester Jersey Fabric
Type
No Tape
Item
Long Sleeve Shirt
Material
Poly/Jersey

Description

The DOME75 DYNAMIC Series DSL2601 long sleeve, pocket, safety shirts are a versatile option for any season. The 5.9-oz. Viz-Tuff polyester jersey material is breathable enough to provide a great summer-time choice for keeping you cool and covered up for protection from the suns UV rays, but you can also utilize the long sleeve shirt as a reliable base layer for the colder months. The high visibility safety shirts are well constructed with reinforced stitching in high-stress areas. The pre-washed material is soft to the touch but still durable enough to handle whatever your workday can throw at it. It includes a front chest pocket for convenient storage, or it can offer a great location to add your company logo. The DSL2601 long-sleeve shirt is manufactured to retain its bright color and sizing for wash after wash; which gives it a long garment life. HiVis Yellow and Orange color options are available in sizes Small to 5X.


  • Non-ANSI Compliant | Enhanced Visibility
  • 5.90-oz. Viz-Tuff® Polyester Jersey Fabric
  • Left Chest Pocket
  • Available in High Visibility Yellow, High Visibility Orange, and Charcoal
  • Sizes Range from SM-5X

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.