Zoro Homepage

Long Sleeve Shirt, Non-ANSI/Enhanced Visibility, Poly/Jersey, Charcoal, XL

  • Mfr # DSL2661

  • Zoro # G316493210


product price: $15.49
/ea

Key Features

Features
Left Chest Pocket, Viz-Tuff® Polyester Jersey Fabric
Material
Poly/Jersey
ANSI Class
Non-ANSI/Enhanced Visibility
Color
Charcoal
Type
No Tape
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DSL2661
Zoro #
G316493210
UPC #
810123463497
Country of Origin
China

Dimensions

Size
XL

Details

Features
Left Chest Pocket, Viz-Tuff® Polyester Jersey Fabric
Item
Long Sleeve Shirt
Material
Poly/Jersey
ANSI Class
Non-ANSI/Enhanced Visibility
Color
Charcoal
Type
No Tape
Number of Outside Pockets
1

Description

The DOME75 Dynamic Series DSL2661 long-sleeve pocket safety shirts are a versatile option suitable for all seasons. Crafted from a lightweight 5.9-oz. Viz-Tuff polyester jersey material, offers exceptional breathability, making them an excellent choice for staying cool and protected from the sun's harmful UV rays during the summer. These long-sleeved shirts serve as reliable base layers to keep you comfortable in colder weather. With a front chest pocket for convenient storage or the option to customize with your company logo, these shirts are available in sizes ranging from SM to 5X.


  • Non-ANSI Compliant | Enhanced Visibility
  • Viz-Tuff® Jersey Polyester Fabric
  • Embellishment Ready
  • Available in Charcoal
  • Sizes Range from SM-5X

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.