Zoro Homepage

Modular Utility Latching MUL System Accessories, 12-Pack, 12PK

  • Mfr # DAM05101

  • Zoro # G316493289


product price: $15.99
/pk 12, $1.33/ea

Key Features

Material
Plastic
Features
Pairs with patent-pending Modular Utility Latching System® (MUL)
Includes
D-Ring Locking Carabiner (x4), Multipurpose Carabiner (x2), Hook & Loop D-Ring (x4), Webbing Key Ring (x1), Water Bottle Holder (x1)
Color
Black
For Use With
OJC7735 Heavy Duty HiVis Class 3 Black Bottom Thermal Insulated Winter Safety Jacket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DAM05101
Zoro #
G316493289
UPC #
810123468195
Country of Origin
China

Dimensions

Size
One Size

Details

Material
Plastic
Features
Pairs with patent-pending Modular Utility Latching System® (MUL)
Item
MUL System Attachment Accessories
Includes
D-Ring Locking Carabiner (x4), Multipurpose Carabiner (x2), Hook & Loop D-Ring (x4), Webbing Key Ring (x1), Water Bottle Holder (x1)
Color
Black
For Use With
OJC7735 Heavy Duty HiVis Class 3 Black Bottom Thermal Insulated Winter Safety Jacket

Description

Elevate your productivity with our patent-pending Modular Utility Latching System MUL. Designed for effortless storage, this system enables you to keep all your tools, accessories, and jobsite essentials within an arm's reach. Our MUL system is designed to be compatible with most styles and brands of tool lanyards, making it a versatile addition to your work setup. The accessory kit includes four D-Ring Locking Carabiners, two Multipurpose Carabiners, four Hook and Loop D-Rings, a Webbing Key Ring, and a convenient Water Bottle Holder. This wide array of components ensures that you have multiple options for storage and security of your work essentials. The MUL system also pairs perfectly with our DOME75 OJC7735 Winter Jacket, providing you with a seamless, efficient solution to manage your tools and accessories, while also keeping you warm in colder weather.


  • Pairs with patent-pending Modular Utility Latching System® (MUL)
  • Compatible with most styles and brands of tool lanyards
  • Easily store tools, accessories & jobsite essentials within arm's reach
  • Kit includes 12 ccessories
  • Pairs with DOME75 OJC7735 Winter Jacket with MUL System

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.