Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

OMNI Series Enhanced Visibility Thinsulate Lined Fleece Balaclava

  • Mfr # ONC6901

  • Zoro # G416493387


product price: $23.19
/ea

Key Features

Color
HiVis Yellow/Black Trim
Cleaning and Care Instructions
Machine Wash Cold, Mild Detergent, Hang Dry
Style
Hat/Cap; Face/Neck Protection
Features
Fleece Lined Interior with 3M™ Thinsulate Backing, Angled Bottom Hem to Prevent Bunching at Neck.
Size
One Size
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ONC6901
Zoro #
G416493387
UPC #
810123463046
Country of Origin
China

Dimensions

Size
One Size

Details

Color
HiVis Yellow/Black Trim
Cleaning and Care Instructions
Machine Wash Cold, Mild Detergent, Hang Dry
Style
Hat/Cap; Face/Neck Protection
Features
Fleece Lined Interior with 3M™ Thinsulate Backing, Angled Bottom Hem to Prevent Bunching at Neck.
Material
Polyester
Item
Balaclava

Description

Face the elements with the DOME75 OMNI Series ONC6901 Enhanced Visibility Thinsulate Lined Fleece Balaclava, your ultimate cold-weather armor for extreme conditions. Braving the elements just got a whole lot easier with this Winter headwear that's designed to keep you warm, comfortable, and most importantly, visible in any situation. Crafted with 8oz Viz-Tuff Fleece Fabric, this premium balaclava provides unbeatable warmth and coziness without compromising on functionality. The Fleece Lined Interior paired with the cutting-edge 3M Thinsulate Backing ensures that you stay toasty even on the chilliest days. No one likes a frayed and worn-out balaclava, which is why this balaclava is Flat-stitched for Durability, ensuring that it will be a dependable companion for many cold seasons to come. Plus, with the Angled Bottom Hem, you can say goodbye to annoying bunching at the neck for a seamless and comfortable fit.


  • Non-ANSI Compliant | Enhanced Visibility
  • 8oz Viz-Tuff® Fleece Fabric
  • Fleece Lined Interior with 3MTM Thinsulate Backing
  • Flat-stitched for durability
  • Angled Bottom Hem to Prevent Bunching at Neck
  • Available in HiVis Yellow
  • One Size Fits Most

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.