Zoro Homepage

OMNI Series Enhanced Visibility Thinsulate Lined Fleece Beanie

  • Mfr # ONB6701

  • Zoro # G016492889


product price: $18.99
/ea

Key Features

Size
One Size
Cleaning and Care Instructions
Machine Wash Cold, Mild Detergent, Hang Dry
Color
HiVis Yellow/Black Trim
Style
Hat/Cap
Features
Fleece Lined Interior with 3M™ Thinsulate Backing, Viz-Tuff® Fleece Fabric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ONB6701
Zoro #
G016492889
UPC #
810123463039
Country of Origin
China

Dimensions

Size
One Size

Details

Item
Beanie
Cleaning and Care Instructions
Machine Wash Cold, Mild Detergent, Hang Dry
Color
HiVis Yellow/Black Trim
Style
Hat/Cap
Features
Fleece Lined Interior with 3M™ Thinsulate Backing, Viz-Tuff® Fleece Fabric
Material
Polyester

Description

The DOME75 OMNI Series ONB6701 Enhanced Visibility Thinsulate Lined Fleece Beanie is the ultimate cold-weather companion for those seeking style, functionality, and unmatched performance. Feel the difference with top-of-the-line 8oz Viz-Tuff Fleece Fabric, bound to keep you warm and cozy in even the toughest conditions. Don't let the cold weather get the best of you; face it head-on with the ultimate thermal protection provided by the Fleece Lined Interior with 3M Thinsulate Backing. Stay visible in HiVis Yellow as you brave the elements and say goodbye to compromise your safety for the sake of warmth. With this beanie's Enhanced Visibility feature, you are sure to stand out and stay safe in low lighting conditions. One Size Fits Most, ensuring accessibility and style for all. Quality is never a question with the DOME75 Omni Series. Flat-stitched for durability, this beanie is engineered to withstand the test of time. Tough on the cold and easy on the eye, it's the perfect addition to your cold-weather gear.


  • Non-ANSI Compliant | Enhanced Visibility
  • 8oz Viz-Tuff® Fleece Fabric
  • Fleece Lined Interior with 3MTM Thinsulate Backing
  • Flat-stitched for durability
  • Available in HiVis Yellow
  • One Size Fits Most

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.