Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pullover Hoodie, Non-ANSI/Enhanced Visibility, Polyester, Hi-Vis Yellow, 4X

  • Mfr # DHP1601

  • Zoro # G616493118


product price: $58.45
/ea

Key Features

Material
Polyester
Features
Alternative style - DHP1632 HiVis Class 3 Viz-Tuff Fleece Black Bottom Pullover Hoodie
Type
No Tape
Number of Outside Pockets
1
ANSI Class
Non-ANSI/Enhanced Visibility
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DHP1601
Zoro #
G616493118
UPC #
810010527646
Country of Origin
China

Dimensions

Size
4X

Details

Material
Polyester
Features
Alternative style - DHP1632 HiVis Class 3 Viz-Tuff Fleece Black Bottom Pullover Hoodie
Type
No Tape
Number of Outside Pockets
1
ANSI Class
Non-ANSI/Enhanced Visibility
Color
Hi-Vis Yellow
Item
Pullover Hoodie
Closure Type
Pullover

Description

The DOME75 DYNAMIC Series DHP1601 high visibility pullover hoodie is a great choice whether you are planning to wear it by itself or use it under your work coat to help layer up for those really cold workdays. It is made with high visibility, heavy-weight, thermal fleece; featuring Viz-Tuff, an anti-pilling knit for added durability. This hi-vis hoodie will keep you warm and can handle whatever you throw its way throughout the workday. Other key features include reinforced stitching in high-stress points and a Viz-Dri mesh lined 3-panel hood. The DHP1601 hoodie is also a great economical choice for promoting your company and services by imprinting your company name or logo. Available in High Visibility Yellow, with sizes ranging from Small up to 5X.


  • Non-ANSI Compliant | Enhanced Visibility
  • Viz-DriTM Polyester Mesh Lined Hood
  • 290gsm Viz-Tuff® PK Anti-Pilling Fleece Fabric
  • Reinforced Kangaroo Pocket
  • Pullover Design
  • Fleece Lined Pocket
  • Reinforced Top-Stitched Shoulder Seams
  • Rib-Knit Cuffs and Hem

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.