Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Vest, Mesh, HiVis Yellow/HiVis Orange Contrast, Size SM/MD

  • Mfr # DV2123BA

  • Zoro # G916493399


product price: $26.29
/ea

Key Features

Color
HiVis Yellow/HiVis Orange Contrast
Material
Mesh
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DV2123BA
Zoro #
G916493399
UPC #
810010520975
Country of Origin
China

Dimensions

Vest Size
SM/MD

Details

Item
Safety Vest
Color
HiVis Yellow/HiVis Orange Contrast
Material
Mesh

Description

Featuring a 5-point hook and loop breakaway system, this vest offers easy removal in emergencies or entanglement risks. Not only does this feature enhance safety, but it also provides convenience for daily wear. Constructed with durable 3.5oz Viz-Cool mesh fabric to keep you cool and comfortable on the job. The 2 Viz-Brite high-performance silver reflective tape paired with contrasting fabric helps keep you seen even in low light conditions. Double stitched for added strength and top-stitched on the shoulders to provide durability. Designed with multiple pockets made from Tricot to add that extra layer of durability. With six pockets, including a clear ID holder, full-width front pockets, and secure inside patch pockets, you'll have secure storage for all your belongings. The added side slits provide a wider range of motion when moving, bending, or sitting.


  • ANSI/ISEA 107-2020 | Type R, Class 2
  • 2" Double-Stitched Viz-Brite® High-Performance Silver Reflective Tape
  • 3" HiVis Contrast Mesh
  • Durable 3.5oz Viz-Cool® Mesh Fabric
  • Plenty of Storage: 4-Exterior, 2-Interior Pockets
  • Reinforced Front Hook and Loop Closure
  • 3" Side Slits for Added Mobility
  • 5-Point Breakaway Design
  • Left and Right Mic Tab
  • Sizes: SM/MD, LG/XL, 2X/3X, 4X/5X

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.