Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Vest One Size Class Non-ANSI/Enhanced Visibility , Hook and Loop

  • Mfr # DV1041/DV1081

  • Zoro # G916493214


product price: $5.99
/ea
Sold in multiples of 2 for $11.98

Key Features

Size
One Size
Safety Vest Style
Identification Vest
Reflective Tape Type
Solid, Sewn, Double-Stitiched, Silver Glass Bead
Closure Type
Hook and Loop
Reflective Stripe Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DV1041/DV1081
Zoro #
G916493214
UPC #
810010520357
Country of Origin
China

Dimensions

Size
One Size
Reflective Stripe Width
2 in

Details

Safety Vest Style
Identification Vest
Reflective Tape Type
Solid, Sewn, Double-Stitiched, Silver Glass Bead
Closure Type
Hook and Loop
Features
2-inch Viz-Brite® Reflective Striping, Double Stitched Reflective Material
Color
Royabl Blue
Item
Safety Vest
Material
100% Polyester Mesh
ANSI Class
Non-ANSI/Enhanced Visibility

Description

The DOME75 DYNAMIC Series Mesh Vest is designed with eight readily identifiable enhanced visibility colors to assist with differentiating your personnel. With its 2-inch reflective striping and vibrant color options, this vest is helpful for events or concerts, or anywhere quickly identifying team members is essential. Alternating colors can be used to identify different job functions or departments in your facility or to assist with managing large group efforts. Whatever the task, the DV1000 is there to keep you seen and organized-crafted from 100% Polyester Mesh for the wearer's comfort and breathability. Including a double-stitched reflective material to enhance this items longevity and reliability. This lightweight vest includes a hook and loop front closure to make it easy to throw over clothing or for quick removal. The vests are designed for an adaptable fit. Available in High Visibility Lime, High Visibility Orange, Black, Red, Yellow, Royal Blue, White, and Green.


  • Non-ANSI Compliant | Enhanced Visibility
  • 2-inch Viz-BriteĀ® Reflective Striping
  • 100% Polyester Mesh Fabric
  • Hook and Loop Front Closure
  • Double Stitched Reflective Material
  • One Size Fits Most

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.