Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Vest, Polyester, Reinforced Front Zipper Closure Closure, HiVis Yellow, Size 3X

  • Mfr # DV3521

  • Zoro # G116493403


product price: $36.59
/ea

Key Features

Color
HiVis Yellow
Material
Polyester
Closure Type
Reinforced Front Zipper Closure
Features
Hidden Back ProPocket™ with Left and Right Zipper Access
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DV3521
Zoro #
G116493403
UPC #
810123465552
Country of Origin
China

Dimensions

Size
3X

Details

Item
Safety Vest
Color
HiVis Yellow
Material
Polyester
Closure Type
Reinforced Front Zipper Closure
Features
Hidden Back ProPocket™ with Left and Right Zipper Access

Description

The Heavy-Duty Economy Surveyors Safety Vest prioritizes safety and visibility with its 2" Double-Stitched Viz-Brite High-Performance Silver Reflective Tape, ensuring enhanced visibility. The durable 3.5oz Viz-Cool mesh fabric main body ensures breathability, keeping you cool and comfortable even during extended work hours. Convenience is key with multiple 300 Denier Poly-Oxford pockets, including designated spaces like a clear ID holder, full-width front pockets, and secure tablet storage. Additionally, a rear pouch-style ProPocket with left and right zipper access allows quick access to essentials. Complete with D-Ring pass-through to accommodate a fall protection harness. Reinforced webbing, front zipper closure, and top-stitched shoulders guarantee durability in every stitch. This vest meets ANSI/ISEA 107-2020 Type R, Class 2 standards and is imprint-ready, allowing you to showcase your company pride through our in-house imprinting services.


  • ANSI/ISEA 107-2020 | Type R, Class 2
  • 2" Double-Stitched Viz-Brite® High-Performance Silver Reflective Tape
  • Durable 3.5oz Viz-Cool® Mesh Fabric Main Body
  • 300 Denier Poly-Oxford Fabric Pockets
  • 6 pockets including hidden rear ProPocket
  • Heavy-duty Reinforced Webbing
  • Reinforced Front Zipper Closure
  • Left Mic Tab
  • Sizes: XS-6X

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.