Safety Vest, Polyester, Reinforced Front Zipper Closure Closure, HiVis Yellow/HiVis Orange Contrast

  • Mfr # OV6123

  • Zoro # G716493377


product price: $44.99
/ea

Key Features

Material
Polyester
Closure Type
Reinforced Front Zipper Closure
Features
Hidden Back ProPocket™ with Left and Right Zipper Access, Moisture Wicking Padded Neck for Added Comfort, Rear Drop Tail Design
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OV6123
Zoro #
G716493377
UPC #
810010524294
Country of Origin
China

Dimensions

Size
5X

Details

Item
Safety Vest
Color
HiVis Yellow/HiVis Orange Contrast
Material
Polyester
Closure Type
Reinforced Front Zipper Closure
Features
Hidden Back ProPocket™ with Left and Right Zipper Access, Moisture Wicking Padded Neck for Added Comfort, Rear Drop Tail Design

Description

Safety and visibility are paramount with exclusive 2" Double-Stitched Viz-Brite High-Performance Silver Reflective Tape. The 3 HiVis Contrast Mesh combined with the Durable 3.5oz Viz-Cool Mesh Fabric Main Body enhance breathability ensuring you stay cool and comfortable during long working hours. Never compromise on convenience - multiple 300 Denier Poly-Oxford Pockets designate a place for everything, including a clear ID holder, full-width utility pockets, and secure tablet storage. Plus, a rear pouch-style ProPocket with left and right zipper access for quick retrieval. The meticulously designed vest is not only ANSI/ISEA 107-2020 Type R, Class 2 Compliant but also Imprint Ready. Show off your company with pride with our in-house imprinting services! With reinforced webbing, front zipper closure, and top-stitched shoulders, the DOME75 Omni Series OV6123 offers unmatched durability in every stitch. Experience added comfort with the Moisture Wicking Padded Neck and easily accessible multi-use two-lapel grommets. The innovative rear drop tail design and strategically placed mic tabs elevate your safety game to new heights.


  • ANSI/ISEA 107-2020 | Type R, Class 2
  • 2" Double-Stitched Viz-Brite® High-Performance Silver Reflective Tape
  • 3" HiVis Contrast Mesh
  • Durable 3.5oz Viz-Cool® Mesh Fabric Main Body
  • 6 pockets including hidden rear ProPocket
  • Heavy-duty Reinforced Webbing
  • Reinforced Front Zipper Closure
  • Left and Right Mic Tab (Sizes XS & SM Single Left Hand Tab)
  • Moisture Wicking Padded Neck for Added Comfort
  • Rear Drop Tail Design

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.