Safety Vest, Polyester, Reinforced Front Zipper Closure Closure, HiVis Yellow/HiVis Orange Contrast

  • Mfr # OV6123W

  • Zoro # G716493162


product price:  $44.99
/ea

Key Features

Material
Polyester
Closure Type
Reinforced Front Zipper Closure
Features
Hidden Back ProPocket™ with Left and Right Zipper Access, Moisture Wicking Padded Neck for Added Comfort, Rear Drop Tail Design
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OV6123W
Zoro #
G716493162
UPC #
810123464593
Country of Origin
China

Dimensions

Size
LG

Details

Item
Safety Vest
Color
HiVis Yellow/HiVis Orange Contrast
Material
Polyester
Closure Type
Reinforced Front Zipper Closure
Features
Hidden Back ProPocket™ with Left and Right Zipper Access, Moisture Wicking Padded Neck for Added Comfort, Rear Drop Tail Design

Description

Safety and visibility are key with exclusive 2" Double-Stitched Viz-Brite High-Performance Silver Reflective Tape. The 3 HiVis Contrast Mesh paired will not only keep you seen but paired with the 3.5oz Viz-Cool Mesh Fabric Main Body offers breathability for all-day comfort. Keep everything handy with multiple 300 Denier Poly-Oxford Pockets, including a clear ID holder, utility pockets, and tablet storage. Quick access is ensured with a rear pouch-style ProPocket featuring left and right zipper access. This vest is designed to meet ANSI/ISEA 107-2020 Type R, Class 2 Compliance, ANSI/ISEA 107-2020 I Type O, Class 1 for sizes XXS and XS. The reflective tape is designed to leave you plenty of room to showcase your company with pride through our imprinting services! The reinforced webbing, front zipper closure, and top-stitched shoulders provide durability in every detail. The moisture-wicking padded Neck provides comfort for all-day wear. Easily accessible multi-use two-lapel grommets. The innovative rear drop tail design gives you extra coverage while working. Inner waist cinching gives you the custom fit for your body without creating bunching on the outside fabric for a clean look that doesn't hinder compliance.


  • ANSI/ISEA 107-2020 | Type R, Class 2
  • 2" Double-Stitched Viz-Brite® High-Performance Silver Reflective Tape
  • 3" HiVis Contrast Mesh
  • Durable 3.5oz Viz-Cool® Mesh Fabric Main Body
  • 6 pockets including hidden rear ProPocket
  • Inner Waist Cinching
  • Reinforced Front Zipper Closure
  • Left and Right Mic Tab (Sizes XS & SM Single Left Hand Tab)
  • Moisture Wicking Padded Neck for Added Comfort
  • Heavy-duty Reinforced Webbing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.