Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Winter Bib, Polyester, HiVis Yellow, XL

  • Mfr # OBB7755

  • Zoro # G116493106


product price: $176.99
/ea
Free Shipping & Returns

Key Features

Features
2 Inch drop down Leg Extensions
Ankle Closure
Leg Cuffs with Hook and Loop Closures
Color
HiVis Yellow
Material
Polyester
ANSI Class
ANSI/ISEA 107-2020 Class E
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
OBB7755
Zoro #
G116493106
UPC #
810123467167
Country of Origin
China

Dimensions

Size
XL

Details

Features
2 Inch drop down Leg Extensions
Item
Winter Bib
Ankle Closure
Leg Cuffs with Hook and Loop Closures
Color
HiVis Yellow
Material
Polyester
ANSI Class
ANSI/ISEA 107-2020 Class E
Seam Style
Winter Bib

Description

Built to last, the DOME75 OMNI Series OBB7755 is made from heavyweight 600 Denier material that will resist abrasions and water to withstand the roughest conditions. Featuring extra protection with reinforced knee patches to ensure additional durability where it counts. Paired with a 6oz thermal quilted liner that has more bounce back to lock in warmth while keeping the winter chill out. Featuring 2" Double-Stitched Viz-Brite High-Performance Silver Reflective Tape with contrasting material, this thermal bib provides exceptional visibility day or night. Effortlessly slide the bib on and off without removing your winter boots or base layers thanks to the full-length zipper that runs cuff-to-hip. The two-way zipper design with a pull tab makes getting into internal pant pockets convenient. This two-way zipper feature is carried over to the front zipper closure, complete with an internal storm flap that keeps the elements from getting in. Quickly adjust, lock, and release the buckle when needed. Simply bring the two pieces close enough together and they will snap into place. Enjoy ample storage space with strategically placed pockets, including lower fleece-lined top-entry pockets, a secure outside right chest pocket, and bellowed rear pockets. Your essentials are always within reach, protected by waterproof zippers and flap closures.


  • ANSI/ISEA 107-2020 | Supplemental, Class E
  • 2" Double-Stitched Viz-BriteTM High-Performance Silver Reflective Tape
  • Heavy Duty 600 Denier Waterproof Outer Shell
  • 6oz Thermal Quilted Liner
  • 5 reinforced, exterior pockets
  • Reinforced Heavy Duty 600 Denier Knee Patches
  • Heavy-Duty Front Two-way Zipper Closure with Internal Storm Flap
  • Adjustable Shoulder Straps with Quick Release Magnetic Buckles
  • Sealed Outer Shell and Hood Seams
  • Sizes: SM, MD, LG, XL, 2X, 3X, 4X, 5X

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.