Zoro Homepage
This item is Discontinued.
Domel Vacuum Mtr/Blwr, Peripheral, 2 Stge, 1 Spd 492.3.575-4

Vacuum Mtr/Blwr, Peripheral, 2 Stge, 1 Spd (Discontinued)

  • Mfr # 492.3.575-4
  • Zoro # G2855255
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
492.3.575-4
Zoro #
G2855255
UPC #
-
Country of Origin
Slovenia

Dimensions

Body Dia.
5.7"
Overall Height
6-23/32"

Description

Vacuum Motor, 1 Phase, No. of Speeds 1, 120 Voltage, Motor/Blower Type Bypass, Max. Amps 9.8, 60 Hz, Motor Thermal Protection None, Ins. Class A, Max. Ambient Temp. 40 Degrees C, Max. Air Watts 364, CFM @ 2-In. Orifice 103.8, Motor Bearings Ball, Bearing Protection None, Blower Stages 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.