Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbon Scraper Set, 1/2, 3/4, 1, 1-1/2", 4Pc.

  • Mfr # 60004

  • Zoro # G0594544


product price: $93.19
/ea
Free Shipping & Returns

Key Features

Blade Width
1/2 in, 3/4 in, 1 in, 1 1/2 in
Blade Length
7
Blade Material
Carbon Steel
Handle Material
2-Composite, Steel
Includes
Scrapers: 1/2 in, 3/4 in, 1 in and 1-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60004
Zoro #
G0594544
UPC #
045256600048
Country of Origin
United States

Dimensions

Blade Width
1/2 in, 3/4 in, 1 in, 1 1/2 in
Blade Length
7
Handle Length
3 1/4 in
Overall Length
15 in

Details

Item
Scraper Set
Blade Material
Carbon Steel
Handle Material
2-Composite, Steel
Includes
Scrapers: 1/2 in, 3/4 in, 1 in and 1-1/2 in
Handle Design
Ergonomic, Hammer Head
Number of Pieces
4
Blade Type
Bent, Beveled
Knife / Scraper Sub-Category
Knife/Scraper Sets
Features
Blade of the scraper is offset for safety and increased force in application;Composite ergonomically designed handle that provides a comfortable and secure grip on the tool; Scrapers have a black oxide finish to protect against rust.
Application
Carbon scrapers are used for removing gaskets, rust, paint, carbon buildup, and floor tile
Blade Shape
Angled
Handle Style
Ergonomic
Blade Flexibility
Stiff
Blade Edge Type
Bevel

Description

Scraper Set, Blade Edge Type Bevel, Blade Flexibility Stiff, Blade Length 7 In., Blade Material Carbon Steel, Blade Shape Angled, Blade Width 1/2 in, 3/4 in, 1 in, 1 1/2 in, Handle Length 3 1/4 in, Handle Material 2-Composite, Steel, Handle Style Ergonomic, Includes Scrapers: 1/2 in, 3/4 in, 1 in and 1-1/2 in, Number of Pieces 4, Overall Length 15 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.