Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pry Bar, 42" L, 1-5/8" W, 5/8" Thick

  • Mfr # 14108

  • Zoro # G9149918


product price: $88.39
/ea
Free Shipping & Returns

Key Features

Features
Capped End Allows, Two Composite Handle
Type
Pry Bars
Overall Length
42 in
Overall Width
1 5/8 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14108
Zoro #
G9149918
UPC #
045256141084
Country of Origin
United States

Dimensions

Overall Length
42 in
Overall Width
1 5/8 in
Thickness
5/8 in
Handle Length
7 in
Bar Width
5/8 in
End Width
1 5/8 in
Bar Diameter
5/8 in

Details

Item
Pry Bar
Features
Capped End Allows, Two Composite Handle
Type
Pry Bars
Material
Steel
End Style
Chisel
Standards
ASME B107.410-2008
Handle Color
Black, Red
Finish
Black Oxide
Color
Black, Red
Tether Style
Not Tether Capable
Weight
4.687 lb
Tether Ready
No
Series
Dominator
End Angle Style
Straight
Bar Color
Black
Bar Shape
Square
Number of Nail Slots
0
Insulated
Yes
Includes Handle
Yes
Bar Material
Steel

Description

The DOMINATOR 14108 42" L Pry Bar is the perfect tool for pulling nails and prying boards. It has a capped end striking handle, which allows you to tap the bar on concrete or other hard surfaces without damaging it. The overall length of this pry bar is 42 in., while its width is 1 5/8 in. Made of steel, it has a thickness of 5/8 in. and a diameter of 5/8 in. It comes with a black and red color finish that provides a firm grip during use. The DOMINATOR 42" L Pry Bar will give you the leverage you need to pull nails and board apart easily.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.