Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pry Bar, 42" L, 1-5/8" W, 5/8" Thick

  • Mfr # 14118

  • Zoro # G9149875


product price: $70.69
/ea

Key Features

Features
Capped End Allows, Two Composite Handle
Type
Pry Bars
Overall Length
42 in
Overall Width
1 5/8 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14118
Zoro #
G9149875
UPC #
045256141183
Country of Origin
United States

Dimensions

Overall Length
42 in
Overall Width
1 5/8 in
Handle Length
7 in
Thickness
5/8 in
Bar Width
5/8 in
End Width
1 5/8 in
Bar Diameter
5/8 in

Details

Item
Pry Bar
Features
Capped End Allows, Two Composite Handle
Type
Pry Bars
Material
Steel
End Style
Chisel
Handle Color
Black, Red
Color
Black, Red
Finish
Black Oxide
Standards
ASME B107.410-2008
Tether Style
Not Tether Capable
Bar Material
Steel
Tether Ready
No
Bar Color
Black
End Angle Style
Offset
Insulated
Yes
Bar Shape
Square
Weight
4.687 lb
Includes Handle
Yes
Series
Dominator
Number of Nail Slots
0

Description

If you are looking for a strong and durable tool, the DOMINATOR 14118 42" Pry Bar is the right choice. It will help you pull nails and pry boards without any problems. The 42" long steel bar has a capped end striking handle, making it ideal for prying or pulling nails. The red capped end of the steel bar also makes it easy to find when it falls on the ground. The black and red color scheme ensures that this tool stands out among others in your collection. It has an overall width of 1 5/8 in., while its thickness measures 5/8 in.. If you need a sturdy pry bar, this DOMINATOR 42" Pry Bar is just what you need.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.