Pry Bar Set, Hardend and Tempered Steel
Mfr # 61354
Zoro # G1259404
product price: $77.99
/ea
Free Shipping & Returns
Key Features
Features
(2) Composite Ergonomic Handles
Type
Pry Bars
Overall Length
12 in, 17 in, 25 in
Overall Width
5 1/2 in
Material
Hardened and Tempered Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
61354
Zoro #
G1259404
UPC #
045256613543
Country of Origin
United States
Dimensions
Overall Length
12 in, 17 in, 25 in
Overall Width
5 1/2 in
End Width
5 1/2 in
Bar Width
12 in
Details
Item
Pry Bar Set
Features
(2) Composite Ergonomic Handles
Type
Pry Bars
Material
Hardened and Tempered Steel
End Style
Chisel
Number of Pieces
3
Includes
12 in, 17 in and 25 in Straight Tip Pry Bars
Set Type
Pry Bar Set
Weight
4.02 lb
Includes Handle
No
Bar Material
Steel
Storage Container Type
Tray
Bar Shape
Square
End Angle Style
Straight
Description
The Dominator 61354 Pry Bar Set is a three-piece set of high-quality wrecking bars that are ideal for pulling nails and prying. The 12 in., 17 in. and 25 in. pry bars are made of hardened and tempered steel, making them durable enough to withstand tough jobs. The 3 pieces come with two composite ergonomic handles, allowing you to work longer without tiring your hands or back. Whether you are a professional or hobbyist, the Dominator 61354 Pry Bar Set is an ideal choice for your next project.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.