Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pry Bars, 17 In. L, 1-1/2 In. W, Black

  • Mfr # 60144

  • Zoro # G2527716


product price: $24.47
/ea

Key Features

Features
Capped End, Ergonomically Designed Handle
Type
Pry Bars
Overall Length
17 in
Overall Width
1 1/2 in
Material
Hardened and Tempered Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60144
Zoro #
G2527716
UPC #
045256601441
Country of Origin
United States

Dimensions

Overall Length
17 in
Overall Width
1 1/2 in
Thickness
3/8 in
Handle Length
5 in
Bar Diameter
3/8 in
End Width
1 1/2 in
Bar Width
3/8 in

Details

Item
Screwdriver Handle Pry Bar
Features
Capped End, Ergonomically Designed Handle
Type
Pry Bars
Material
Hardened and Tempered Steel
End Style
Chisel
Color
Black
Tether Style
Standard Tool (Accessory Needed for Tethering)
Handle Color
Black
Finish
Black Oxide
Bar Shape
Square
Includes Handle
Yes
Tether Ready
No
Bar Color
Black
Weight
0.93 lb
Series
Dominator
Bar Material
Steel
Number of Nail Slots
0
End Angle Style
Offset

Description

Screwdriver Handle Pry Bar, Type Pry Bars, End Style Chisel, Bar Width 3/8 in, Overall Length 17 in, Number of Nail Slots 0, Bar Shape Square, Bar Diameter 3/8 in, End Angle Style Offset, End Width 1 1/2 in, Handle Length 5 in, Tether Ready No, Bar Color Black, Bar Material Steel, Features Capped End, Ergonomically Designed Handle, Finish Black Oxide, Handle Color Black, Includes Handle Yes, Series Dominator, Weight 0.93 lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.