Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pry Bars, 25 In. L, 1-1/2 In. W, Black

  • Mfr # 60146

  • Zoro # G0831031


product price: $36.39
/ea

Key Features

Features
Capped End, Ergonomically Designed Handle
Type
Pry Bars
Overall Length
25 in
Overall Width
1 1/2 in
Material
Hardened and Tempered Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60146
Zoro #
G0831031
UPC #
045256601465
Country of Origin
United States

Dimensions

Overall Length
25 in
Overall Width
1 1/2 in
Thickness
1/2 in
Handle Length
6 7/8 in
Bar Width
1/2 in
Bar Diameter
1/2 in
End Width
1 1/2 in

Details

Item
Screwdriver Handle Pry Bar
Features
Capped End, Ergonomically Designed Handle
Type
Pry Bars
Material
Hardened and Tempered Steel
End Style
Chisel
Color
Black
Tether Style
Standard Tool (Accessory Needed for Tethering)
Finish
Black Oxide
Handle Color
Black
Bar Material
Steel
Bar Color
Black
Includes Handle
Yes
Tether Ready
No
Number of Nail Slots
0
End Angle Style
Offset
Weight
2 lb
Bar Shape
Square
Series
Dominator

Description

This Dominator 60146 25 In. Pry Bar is the perfect tool for prying nails and other types of fasteners out of your way. With a 1/2 in. thickness, this hard steel bar has an overall width of 1 1/2 in. and length of 25 in. It can be used to remove nails from floors, walls and ceilings without damaging them. The black screwdriver handle pry bar comes with a tether capable design so you can keep it close at hand while working on various projects around the house or office. This 25 In Pry Bar is the ideal tool for removing nails without damaging your home or workplace.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.