Zoro Homepage

1 Hole Utility Sink Spout, Chrome

  • Mfr # 77-9216

  • Zoro # G0703188


product price: $61.89
/ea

Key Features

Number of Holes
1
Mounting Type
Wall
ADA Compliant
No
Finish
Chrome
Connection
1/2 in IPS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77-9216
Zoro #
G0703188
UPC #
026607068694
Country of Origin
Taiwan, Province of China

Dimensions

Spout Length
8"
Manufacturers Warranty Length
1 yr.
Inlet Connection Size
1/2 in

Details

Number of Holes
1
Mounting Type
Wall
ADA Compliant
No
Finish
Chrome
Item
Spout
Connection
1/2 in IPS
Material
Brass
Flow Rate
2 gpm
Standards
AB1956, CSA, IAPMO, NF61
Includes
Spout
Valve Type
Compression
Body Material
Brass
Faucet Finish
Chrome
Residential / Commercial
Commercial
Flow Outlet Type - Faucet
Aerated
Mounting Type - Faucet
Wall
Product Type
Spout
Shape
Arc
Flow Rate - Maximum
2 gpm
Inlet Connection Type
IPS

Description

Spout, Faucet Spout Shape Low Arc, Finish Chrome

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.