4" Mount, Commercial Gooseneck Bar Faucet

  • Mfr # 77-9009

  • Zoro # G0703221


product price:  $189.99
/ea
Free Shipping & Returns

Key Features

Mounting Hole Center to Center
4"
Finish
Chrome
ADA Compliant
Yes
Flow Rate
2.00 gpm
Handle Type
Lever
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77-9009
Zoro #
G0703221
UPC #
026607068595
Country of Origin
Taiwan, Province of China

Dimensions

Spout Length
8-1/2"
Manufacturers Warranty Length
1 yr.

Details

Mounting Hole Center to Center
4"
Finish
Chrome
ADA Compliant
Yes
Flow Rate
2.00 gpm
Handle Type
Lever
Mounting Type
Deck
Item
Gooseneck Bar Faucet
Mounting Type - Faucet
Deck
Faucet Finish
Chrome
Material
Brass
Valve Type
Compression
Flow Outlet Type (Faucet)
Aerated
Connection
1/2" IPS
Standards
AB1953, NSF 61, IAPMO
Includes
Compression stems, Handles, Spout
Body Material
Brass
ADA Compliance
Yes
Faucet Type
Bar Faucet
Flow Outlet Type - Faucet
Aerated
Residential / Commercial
Commercial
Handle Material
Metal
Faucet Activation
Manual
Faucet Handle Material
Metal
Replacement Cartridge Mfr. Model Number
11-0603
Faucet Body Material
Brass
CEC Compliant
CEC Compliant
Ligature Resistant
No
Flow Type
Spray
Operation Method
Manual
For Location
Bar
CEC Compliance
CEC Compliant
Product Type
Faucet
Spout Shape
Gooseneck
Ligature Resistance
Not Ligature-Resistant
Flow Rate - Maximum
2 gpm
Number of Mounting Holes
1
Compatible Cartridge Manufacturer Part Number
11-0603
Warranty
1 yr
Application
Commercial

Description

Item Gooseneck Bar Faucet

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.