Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8" Mount, 2 Hole Straight Service Sink Faucet

  • Mfr # 77-9108

  • Zoro # G0703151


product price: $198.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
2
Mounting Hole Center to Center
8"
Finish
Chrome
Number of Handles
2
ADA Compliant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
77-9108
Zoro #
G0703151
UPC #
026607068632
Country of Origin
Taiwan, Province of China

Dimensions

Spout Length
8"
Manufacturers Warranty Length
1 yr.
Spout Outlet Height
10 in

Details

Number of Holes
2
Mounting Hole Center to Center
8"
Finish
Chrome
Number of Handles
2
ADA Compliant
Yes
Flow Rate
8.16 gpm
Handle Type
Lever
Mounting Type
Wall
Item
Straight Service Sink Faucet
Flow Outlet Type (Faucet)
Aerated
ADA Compliance
Yes
Mounting Type - Faucet
Wall
Mounting Type (Faucet)
Wall
Faucet Type
Service Sink Faucet
Faucet Spout
Rigid
Body Material
Brass
Valve Type
Compression
Includes
Compression Stems, Handles
Material
Brass
Faucet Finish
Chrome
Connection
1/2" IPS
Standards
IAPMO
Flow Outlet Type - Faucet
Aerated
Faucet Body Material
Brass
Ligature Resistant
No
Faucet Activation
Manual
Max. Mounting Hole Center Distance
8"
Valve Type - Faucets
Hot/Cold Cartridge
Flow Type
Spray
Operation Method
Manual
Spout Shape
Straight
Number of Mounting Holes
2
For Location
Utility Room
Mounting Hole Center-to-Center Distance - Maximum
8 in
Flow Rate - Maximum
8.16 gpm
Warranty
1 yr
Ligature Resistance
Not Ligature-Resistant
For Water Temperature
Hot/Cold
Product Type
Faucet

Description

Item Straight Service Sink Faucet

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.