Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8" Mount, Commercial Gooseneck Kitchen Faucet

  • Mfr # 77-9209

  • Zoro # G0703145


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Mounting Hole Center to Center
8"
Finish
Chrome
ADA Compliant
Yes
Flow Rate
2.00 gpm
Handle Type
Lever
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77-9209
Zoro #
G0703145
UPC #
026607068687
Country of Origin
Taiwan, Province of China

Dimensions

Spout Length
8-1/2"
Manufacturers Warranty Length
1 yr.

Details

Mounting Hole Center to Center
8"
Finish
Chrome
ADA Compliant
Yes
Flow Rate
2.00 gpm
Handle Type
Lever
Mounting Type
Deck
Item
Gooseneck Kitchen Faucet
Body Material
Brass
Includes
Compression stems, Handles, Spout
Mounting Type - Faucet
Deck
Standards
NSF 61, IAPMO
Faucet Finish
Chrome
Connection
1/2" IPS
Faucet Type
Kitchen Sink Faucet
Flow Outlet Type (Faucet)
Aerated
Flow Outlet Type - Faucet
Aerated
ADA Compliance
Yes
Valve Type
Compression
Material
Brass
Residential / Commercial
Commercial
Handle Material
Metal
Faucet Activation
Manual
Ligature Resistant
No
CEC Compliant
CEC Compliant
Replacement Cartridge Mfr. Model Number
11-0603
Faucet Body Material
Brass
Faucet Handle Material
Metal
Application
Commercial
Warranty
1 yr
Product Type
Faucet
Spout Shape
Gooseneck
Operation Method
Manual
CEC Compliance
CEC Compliant
Flow Rate - Maximum
2 gpm
Number of Mounting Holes
2
For Location
Kitchen
Legend Style
Color
Compatible Cartridge Manufacturer Part Number
11-0603
Flow Type
Spray
Ligature Resistance
Not Ligature-Resistant

Description

Item Gooseneck Kitchen Faucet

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.