Zoro Homepage

Cartridge, For Faucets

  • Mfr # 46-1852

  • Zoro # G3997591


product price: $30.99
/ea
Sold in multiples of 10 for $309.90

Key Features

Fits Brand
Dominion
Material
Plastic
Includes
(1) Cartridge
Size
B-43
Length (In.)
2 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46-1852
Zoro #
G3997591
UPC #
026607108376
Country of Origin
Taiwan, Province of China

Dimensions

Size
B-43
Length (In.)
2 1/4 in
Overall Length
2 1/4 in

Details

Fits Brand
Dominion
Material
Plastic
Includes
(1) Cartridge
Item
Cartridge
Product Type
Cartridge
Turn Direction
Single Handle
Compatible Series
Dominion Cartridge
Compatible Brand
Dominion
For Water Temperature
Hot/Cold

Description

Cartridge, Fits Brand Dominion

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.