Double Foot Pedal Foot Pedal, Chrome 0 Hole

  • Mfr # 77-9222

  • Zoro # G0703136


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Floor
Finish
Chrome
Handle Type
Lever
Number of Handles
2
Body Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
77-9222
Zoro #
G0703136
UPC #
026607068700
Country of Origin
Taiwan, Province of China

Details

Mounting Type
Floor
Finish
Chrome
Handle Type
Lever
Number of Handles
2
Body Material
Brass
Item
Foot Pedal
ADA Compliance
Yes
Standards
AB1959, CSA, IAPMO, NF61
Faucet Type
Bar Faucet
Faucet Spout
Standard
Valve Type
Cartridge
Includes
Compression Stems, Pedals
Connection
1/2 in
Connection Type
NPT
Series
Commercial
For Water Temperature
Hot/Cold
Compatible Brand
Dominion
Part Type
Foot Pedals and Parts
Legend Text
C, H
Legend Style
Color
Application
Commercial
Operation Method
Double Foot Pedal
Installation Type
Deck
Number of Mounting Holes
0

Description

Foot Pedal, Fits Brand Dominion, Faucet Handle Type Lever, Finish Chrome, Use With Water Temp. Hot/Cold, Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.