Double Knee Pedal Valve Foot Pedal, Chrome 0 Hole
Mfr # 77-9202
Zoro # G0703206
product price: $129.99
/ea
Free Shipping & Returns
Key Features
Mounting Type
Floor
Finish
Chrome
Number of Handles
2
Body Material
Brass
Faucet Type
Bar Faucet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
77-9202
Zoro #
G0703206
UPC #
026607068663
Country of Origin
Taiwan, Province of China
Details
Mounting Type
Floor
Finish
Chrome
Number of Handles
2
Body Material
Brass
Item
Foot Pedal
Faucet Type
Bar Faucet
Connection
1/2 in
Faucet Spout
Standard
Standards
AB1954, CSA, IAPMO, NF61
Valve Type
Cartridge
ADA Compliance
Yes
Includes
Compression Stems, Pedals
Connection Type
NPT
Series
Commercial
Part Type
Foot Pedals and Parts
Compatible Brand
Dominion
For Water Temperature
Hot/Cold
Legend Style
Color
Legend Text
C, H
Application
Commercial
Number of Mounting Holes
0
Installation Type
Deck
Operation Method
Double Knee Pedal Valve
Flow Type
Aerated
Description
Foot Pedal, Fits Brand Dominion, Faucet Handle Type Lever, Finish Chrome, Use With Water Temp. Hot/Cold, Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.