Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dual-Handle Two Handle Faucet, for Lavatory, 4'' Mount, Brushed Nickel

  • Mfr # 77-4300

  • Zoro # G0474446


product price: $87.99
/ea
Free Shipping & Returns

Key Features

Mounting Hole Center to Center
4''
Finish
Brushed Nickel
Number of Handles
2
Body Material
Brass
Overall Height
5-5/8''
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77-4300
Zoro #
G0474446
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
5-5/8''
Width
6-7/16"
Spout Length
4-7/16"

Details

Mounting Hole Center to Center
4''
Finish
Brushed Nickel
Number of Handles
2
Body Material
Brass
Item
Two Handle Faucet,for Lavatory
System of Measurement
Inch
Type
Two Handle Faucet
Green Certification or Other Recognition
WaterSense Approved
Valve Type
Ceramic Disc
Faucet Spout
Fixed
Flow Rate - Maximum
1.5 gpm
Application
Commercial/Residential
Installation Type
Deck Mounted
Operation Method
Dual-Handle
Standards
AB1953 Compliant / Lead-Free; ADA; NSF61-9; UPC; WaterSense

Description

Item Two Handle Faucet,for Lavatory

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.