Zoro Homepage

Faucet Spray Spring Hose, Wall, Spray

  • Mfr # 77-9005RP

  • Zoro # G0703090


product price: $331.99
/ea
Free Shipping & Returns

Key Features

Sub-Category
Pre-Rinse Faucet
Includes
Deck Mount, Pre-Rinse Faucet, Solid Lever Handles
Mounting Type - Faucet
Deck
Inlet
1/2"
Flow Rate
1.6 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77-9005RP
Zoro #
G0703090
UPC #
026607068571
Country of Origin
Taiwan, Province of China

Dimensions

Reel Length
3 ft.
Water Inlet Connection Size
1/2 in
Length (In.)
36"
Inlet Connection Size
1/2 in
Hose Length
36 in

Details

Sub-Category
Pre-Rinse Faucet
Item
Pre Rinse Faucet
Includes
Deck Mount, Pre-Rinse Faucet, Solid Lever Handles
Mounting Type - Faucet
Deck
Inlet
1/2"
Flow Rate
1.6 gpm
Cover
Chrome
Faucet Operation
Manual
Faucet Type
Pre-Rinse Faucet
Faucet Body Material
Brass
Flow Outlet Type - Faucet
Spray
Faucet Activation
Manual
Max. Mounting Hole Center Distance
8 in
Standards
AB1953
Faucet Finish
Chrome
Finish
Chrome
Handle Type
Lever
Body Material
Brass
Type
Commercial Kitchen
Product Type
Faucet
Flow Type
Spray
Number of Mounting Holes
1
Spout Shape
Gooseneck
For Location
Kitchen
Operation Method
Manual
Flow Rate - Maximum
1.6 gpm
Application
Commercial
Spout Style
Pull-Down

Description

Item Pre Rinse Faucet

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.