Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Glass Filler, With Fitting, Spout, Trigger

  • Mfr # 77-0200

  • Zoro # G0463316


product price: $37.85
/ea

Key Features

Sub-Category
Faucet Spouts
Material
Brass
Finish
Chrome Plated
Standards
Lead Free
Includes
5 in Spout, Fitting, Trigger
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77-0200
Zoro #
G0463316
UPC #
026607001004
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size
1/4 in

Details

Sub-Category
Faucet Spouts
Material
Brass
Finish
Chrome Plated
Standards
Lead Free
Includes
5 in Spout, Fitting, Trigger
For Use With
Faucets
Item
Glass Filler
Features
1/4 in Compression Connection
Connection Type
Compression
Product Type
Glass Filler
Product Category
Faucet Repair Parts

Description

Glass Filler, Product Type Glass Filler, For Use With Faucets, Includes 5 in Spout, Fitting, Trigger, Product Category Faucet Repair Parts, Connection Type Compression, Finish Chrome-Plated, Material Brass, Pipe Size 1/4 in, Standards Lead Free

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.