Kitchen Faucet, S/L, Ball Cart, CP, 1.75 gpm

  • Mfr # 77-1189

  • Zoro # G3423338


product price:  $62.45
/ea

Key Features

Mounting Hole Center to Center
8"
Finish
Chrome
Number of Handles
1
ADA Compliant
Yes
Flow Rate
1.75 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
77-1189
Zoro #
G3423338
UPC #
-
Country of Origin
China

Details

Mounting Hole Center to Center
8"
Finish
Chrome
Number of Handles
1
ADA Compliant
Yes
Flow Rate
1.75 gpm
Handle Type
Solid Handle
Item
Kitchen Faucet,S/L,Ball Cart,CP,1.75 gpm

Description

Item Kitchen Faucet,S/L,Ball Cart,CP,1.75 gpm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.