Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kitchen Fauct, S/L, CP, Solid Hndl, 1.75 gpm

  • Mfr # 77-2130

  • Zoro # G3423633


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
1 or 3
Number of Handles
1
ADA Compliant
Yes
Flow Rate
1.75 gpm
Handle Type
Solid Handle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77-2130
Zoro #
G3423633
UPC #
-
Country of Origin
China

Details

Number of Holes
1 or 3
Finish
Chrome
Number of Handles
1
ADA Compliant
Yes
Flow Rate
1.75 gpm
Handle Type
Solid Handle
Mounting Type
Deck Mount
Item
Kitchen Faucet

Description

Kitchen Faucet,S/L,CP,Solid Hndl,1.75 gpm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.