Zoro Homepage

Low Arc Kitchen Faucet, Manual, 8" Mount, 2 Hole

  • Mfr # 77-1205

  • Zoro # G5064884


product price: $52.45
/ea

Key Features

Number of Holes
2
Mounting Hole Center to Center
8"
Finish
Chrome
Number of Handles
2
Faucet Operation
Manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77-1205
Zoro #
G5064884
UPC #
026607300466
Country of Origin
Taiwan, Province of China

Dimensions

Connection Size
1/2" IPS
Manufacturers Warranty Length
1 yr.
Spout Length
8"
Height
3"
Overall Width
10 in
Spout Outlet Height
5 3/10 in
Inlet Connection Size
1/2 in

Details

Number of Holes
2
Mounting Hole Center to Center
8"
Finish
Chrome
Number of Handles
2
Faucet Operation
Manual
ADA Compliant
No
Flow Rate
1.75 gpm
Handle Type
Acrylic Handle
Mounting Type
Deck Mount
Item
Low Arc Kitchen Faucet
Mounting Type - Faucet
Deck
Mounting
Deck
Flow Outlet Type - Faucet
Aerated
Series
Silver
Includes
No
Flow Outlet Type (Faucet)
Aerated
CEC Compliant
CEC Compliant
Flow Outlet Type
Aerated
Standards
NSF 61/9
Faucet Finish
Chrome
Faucet Spout
Swing
Valve Type
Ceramic
Faucet Type
Kitchen Sink Faucet
Body Material
Brass
Compliance
AB1953 Low Lead
Connection
1/2" IPS
ADA Compliance
No
Replacement Cartridge
Mfr. No. 11-1746
Handle Material
Plastic
Replacement Cartridge Mfr. Model Number
11-1746
Faucet Activation
Manual
Ligature Resistant
No
Faucet Handle Material
Plastic
Faucet Body Material
Plastic
Material of Construction
Low Lead Brass
Operation Method
Manual
Flow Type
Spray
Compatible Cartridge Manufacturer Part Number
11-1746
Flow Rate - Maximum
1.75 gpm
Ligature Resistance
Not Ligature-Resistant
Application
Commercial
Mounting Hole Center-to-Center Distance - Minimum
8 in
Spout Shape
Arc
Product Type
Faucet
For Location
Kitchen
CEC Compliance
CEC Compliant
Number of Mounting Holes
3
Warranty
1 yr
Mounting Hole Center-to-Center Distance - Maximum
8 in
Inlet Connection Type
IPS

Description

Item Low Arc Kitchen Faucet

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.