Zoro Homepage

Low Arc Service Sink Faucet 2, Wall, Brass

  • Mfr # 77-9008

  • Zoro # G0703109


product price: $127.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Wall
Material
Brass
ADA Compliant
Yes
Faucet Spout
Rigid/Swing
Number of Holes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77-9008
Zoro #
G0703109
UPC #
026607068588
Country of Origin
Taiwan, Province of China

Dimensions

Manufacturers Warranty Length
1 yr
Spout Length
10 in
Spout Outlet Height
10 in

Details

Mounting Type
Wall
Material
Brass
ADA Compliant
Yes
Faucet Spout
Rigid/Swing
Number of Holes
2
Flow Outlet Type (Faucet)
Aerated
Faucet Finish
Chrome
Valve Type
Compression
Mounting Hole Center to Center
8"
Number of Handles
2
Connection
1/2" IPS
Flow Outlet Type - Faucet
Aerated
Mounting Type - Faucet
Wall
Handle Type
Lever
Item
Low Arc Service Sink Faucet
Finish
Chrome
Flow Rate
2 gpm
Mounting Type (Faucet)
Wall
Standards
IAPMO
Includes
Compression Stems, Handles, spout
Body Material
Brass
Faucet Activation
Manual
Faucet Body Material
Brass
Valve Type - Faucets
Hot/Cold Cartridge
ADA Compliance
Not ADA Compliant
Faucet Type
Service Sink Faucet
Ligature Resistant
No
Max. Mounting Hole Center Distance
8 in
Number of Mounting Holes
2
Flow Rate - Maximum
2 gpm
Spout Shape
Double Bend
Mounting Hole Center-to-Center Distance - Maximum
8 in
For Location
Utility Room
Warranty
1 yr
Ligature Resistance
Not Ligature-Resistant
Flow Type
Spray
Operation Method
Manual
For Water Temperature
Hot/Cold
Product Type
Faucet

Description

Item Low Arc Service Sink Faucet

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.